Shop All Hand Trucks
Vestil
Blue Steel Dual Handle Hand Truck Hard Rubber Wheels 500 lb
Mfr # DHHT-500S-HR
Zoro # G4988378
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44-1/2"
- Overall Width 21"
- Material Steel
- Wheel Type Solid Rubber
- Wheel Diameter 10"
Product Information
- Brand Vestil
- MFR # DHHT-500S-HR
- Zoro # G4988378
- UPC # 691215013352
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 44-1/2" |
Overall Width | 21" |
Wheel Diameter | 10" |
Details
Material | Steel |
Item | Steel Dual Handle Truck,Rubber Wheel |
Wheel Type | Solid Rubber |
Hand Truck Handle Type | Dual Handle |
Description
Steel Dual Handle Truck,Rubber Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Tri-Step Ldr Pltfrm 225# (11-744-CBW2)
- DAYTON Equipment Roller Kit, 8,800 lb. Cap (2MPP9)
- KINEDYNE Corner Protector, Red, 46" Size, PK20 (VB2GOGRA)
- FAKRO Fakro 66802 LWP Wooden Insulated Attic Ladder; 300Lbs (66802)
- VESTIL Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-150)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- VESTIL Galvanized Steel P-Handle Truck with Hard Rubber Wheels, 500 Lb. Capacity, Gray (SPHT-500S-HR)
- VESTIL Blue Convertible Steel Hand Truck 500 lb Capacity Pneumatic Casters (CSHT-500)
- VESTIL Blue Appliance Cart Ratchet 750 lb Capacity 59 in Height (APPL-750-B)
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb (DHHT-500A-HR)
- Vestil Hand Trucks & Dollies