Shop All Roll-Out Shelving
This Product is Discontinued
Vestil
Blue Roll Out Shelving Unit 32"Dx114"Wx80"H 6 Shelves 6000lb Capacity (Discontinued)
Mfr # VRSOR-114
Zoro # G5151717
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 114"
- Depth 32"
- Height 80"
- Material Steel
- Number of Shelves 6
Product Information
- Brand Vestil
- MFR # VRSOR-114
- Zoro # G5151717
- UPC # 691215068345
- Country of Origin China
- Category Roll-Out Shelving
Dimensions
Width | 114" |
Depth | 32" |
Height | 80" |
Overall Height | 80 in |
Overall Depth | 32 in |
Overall Width | 114 in |
Overall HxWxD | 80 in x 114 in x 32 in |
Details
Item | HD Roll Out Shelving |
Material | Steel |
Number of Shelves | 6 |
Color | Blue |
Finish | Powder Coated |
No. of Shelves | 6 |
Shelf Capacity | 1500 lb. |
Load Capacity | 6000 lb. |
Shelving Material | Steel |
Whole Unit Load Capacity | 6,000 lb |
Shelving Configuration | Starter |
Load Capacity per Shelf | 1,500 lb |
Description
HD Roll Out Shelving, 1,500 lb Load Capacity per Shelf, Shelving Material Steel, Shelving Configuration Starter, Number of Shelves 6, Overall Depth 32 in, Overall Height 80 in, Overall Width 114 in, 6,000 lb Whole Unit Load Capacity, Powder Coated, Blue
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.