Shop All Dollies
Vestil
Blue Plastic Dolly With Rubber Ends 1000 lb Capacity 30 x 18 x 5.5
Mfr # PDOC-1830
Zoro # G5043851
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Item | Plastic Dolly,Rubber Ends,30x18 1K |
Description
Plastic Dolly,Rubber Ends,30x18 1K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Alloy Steel, 6000 lb., Gold (1048834)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S414-SSS-58212)
- RWM Kngpnls Plate Cstr, Swvl, Poly, 6", 900 lb (65-UPC-0620-S)
- MIDWEST FASTENER 3/8" Galvanized Steel Eye & Eye Swivels (54631)
- VESTIL LEG DOLLY 200 LB CAPACITY 6-3/8 X 5-3/4, PK4 (LEG-D-4PK)
- VESTIL Tan Carpeted Hardwood Dolly 16 x 24 1200 lb Capacity (HDOSC-1624-12)
- VESTIL Poly Dolly 33-1/2" x 21" x 6-5/16", 500 lb Capacity, Green (POS-2133)
- VESTIL Blue Low Profile Floor Hugger Dolly 840 lb Capacity (LFH-55)
- VESTIL Carpet End Hardwood Dolly, 0.9K lb., 12x18 (HDOC-1218-9)
- VESTIL Steel Dollies SDOL-2 - Set of 2 - 1000 Lb. Capacity per Set (SDOL-2)
- FLEMING SUPPLY Fleming Supply Portable Moving Dolly Rolling Square Cart with Wheels for Appliances and Furniture (239370AJX)
- Vestil Dollies