Shop All Cylinder Trucks
This Product is Discontinued
Vestil
Blue Economy Portable Cylinder Lifter 500lb Capacity Hard Rubber Wheel (Discontinued)
Mfr # CYL-D-1-HR
Zoro # G1741883
Item requires special delivery charges. A $134.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Width 15.375"
- Material Steel
- Color Blue
- Load Capacity 250 lb
- Wheel Type Rubber
Product Information
- Brand Vestil
- MFR # CYL-D-1-HR
- Zoro # G1741883
- UPC # 691215064866
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Width | 15.375" |
Wheel Diameter | 8" |
Platform Length | 24.9375" |
Max. Tank Dia. Oxygen | 9-1/2" |
Wheel Width | 2-1/2" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 250 lb |
Item | Cylinder Dolly With Hard Rubber Wheels |
Wheel Type | Rubber |
Handle Type | Single Grip |
Assembled | No |
Includes | Chain to Secure Cylinder |
Cylinder Capacity | 1 |
Wheel Material | Hard Rubber |
Wheel Bearings | Roller |
For Use With | Use in industrial applications for optimal results |
Description
Cylinder Dolly With Hard Rubber Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.