Shop All Hand Trucks
Vestil
Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height
Mfr # APPL-1200-60
Zoro # G5045811
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$344.99
Free 30-Day Returns
Key Features
- Overall Height 60"
- Overall Width 24"
- Load Capacity 1200 lb.
- For Use With Ideal for Moving Large, Bulky, Heavy Appliances
Product Information
- Brand Vestil
- MFR # APPL-1200-60
- Zoro # G5045811
- UPC # 691215002530
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 60" |
Overall Width | 24" |
Details
Load Capacity | 1200 lb. |
Item | Appliance Cart Ratchet,1200 lb.,60" |
For Use With | Ideal for Moving Large, Bulky, Heavy Appliances |
Description
Appliance Cart Ratchet,1200 lb.,60 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Mr. Chain Plastic Chain, 1in Link, 100'L, HDPE, Traffic Orange (10013-100)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, SEHR (23401)
- PEERLESS CHAIN 7/16 ALLOY SPAS, HDG, UPC, 8059203 (8059203)
- BUFFALO Buffalo Tools HDFDOLLY 1000 Pound Furniture Dolly (HDFDOLLY)
- VESTIL Galvanized Steel P-Handle Truck with Hard Rubber Wheels, 500 Lb. Capacity, Gray (SPHT-500S-HR)
- VESTIL Blue Steel Dual Handle Hand Truck Pneumatic Wheel 500 lb (DHHT-500S)
- VESTIL Red Steel Convertible Hand Truck 500 lb Pneumatic Wheel Rubber Caster (DSHT-500-PN)
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb (DHHT-500A-HR)
- VESTIL Steel P Handle Hand Truck, Wheel Diameter: 10" (SPHT-500S-HD)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Aluminum Plate 500lb (DHHT-500A-ANP)
- MAGLINER Self-Stabilizing Hnd Trk, 51-7/8inHx21inW (HRK15AUAE2A)
- Vestil Hand Trucks