Shop All Rubber Wheels
Vestil
Black Shock-Absorbing 10 Inch Wheel
Mfr # SAW-10
Zoro # G5581016
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hub Type Offset
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 10"
- Load Rating 330 lb.
- For Use With Hand Trucks
Product Information
- Brand Vestil
- MFR # SAW-10
- Zoro # G5581016
- UPC # 691215078436
- Country of Origin China
- Category Rubber Wheels
Dimensions
Wheel Dia. | 10" |
Details
Item | Shock Absorbing Wheels,10",330 lb. |
Hub Type | Offset |
Caster Wheel/Tread Material | Rubber |
Load Rating | 330 lb. |
For Use With | Hand Trucks |
Hub Material | Steel |
Tread Color | Black |
Description
Shock Absorbing Wheels,10 In.,330 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Safety Clips, PK2 (500A02)
- KINEDYNE Kinedyne Plastic Corner Protector, 4"L x 4"W x 4"H, Orange (37025)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 260 lb (CH06AMP125RGTP01)
- VESTIL Hard Rubber Wheel 10x2.5 Black (WHL-HR-10X2.5)
- VESTIL Hard Rubber Wheel 3x1 125lb Black (WHL-HR-3X1)
- VESTIL Mold on Rubber Wheel 10x2 (WHL-VE-10X2MR)
- VESTIL Rubber Wheel 10x2.5 5/8" Bearing (WHL-HR-10X2.5-5/8)
- VESTIL Mold on Rubber Wheel 6x2 Black (WHL-MR-6X2)
- VESTIL Mold on Rubber Wheel 18x3 Black (WHL-MR-18X3)
- HAMILTON CASTERS Hamilton® Ace-Tuf® Wheel 12 x 3.00 - 3/4" Ball Bearing (W-12-AT-3/4)
- Vestil Caster Wheels