Shop All Dollies
Vestil
Black All Terrain Eight Wheel Dolly 1400 lb Capacity
Mfr # ALL-T-D8W-1400
Zoro # G7761678
product price: $744.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$744.99
Free 30-Day Returns
Product Information
Description
An eight wheel dolly can be a major benefit in many conditions. The large oversized wheels give the unit and any material on board, a smooth vessel to move goods in between areas. Yellow adjustable plate fitted to the rear of the unit. The plate acts as a barrier for items that fit snuggly on the dolly. When the plate is down, it makes room for any oversized products that are too long to fit perfectly square onto the platforms of the dolly. The front of the dolly is an open design that makes it easy to secure any sort of pulling device that may be used. Also included is a strap that can be used to pull the unit, by mechanical or manual means. The eight wheel unit provides added capacity to the unit by including two extra wheels to center of the dolly for a more solid foundation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX ST8100 Deck - 19" x 4' - Intermediate - Gray Paint (0106-382-6)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- BALLYMORE Rolling Ladder, 50" H x 21" D Platform (WLAR105246-D4)
- GPS - GENERIC PARTS SERVICE Shaft For Yale MPB 045 VG Pallet Trucks (YL 582023899)
- VESTIL Leg Dolly, 300 lb., 12 x 10-3/4 (LEG-D-12)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- VESTIL Black Steel Dolly Set, 8"x8"x3-5/8", 4PK (SDOL-4)
- VESTIL Steel Plate Dolly (VPLDO/S-1418)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2448-6SW)
- VESTIL Tan Hardwood Dolly-Econ Solid 900 lb Capacity 16 x 24 (HDOS-1624-9-E)
- SAW TRAX Yel-Low Safety Dolly (YSD)
- Vestil Hand Trucks & Dollies