Shop All Drum Tools
Vestil
Automatic Eagle Beak Drum Lifter 2K 29In
Mfr # FMDL-2
Zoro # G5220181
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,156.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # FMDL-2
- Zoro # G5220181
- Country of Origin United States
- Category Drum Tools
Details
Item | Automatic Eagle Beak Drum Lifter 2K 29In |
Description
Automatic Eagle Beak Drum Lifter 2K 29In
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- KNAPE & VOGT Bracket Shelf Dbl Stl 20In Wht (BK-0103-22)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Grey)
- ZORO SELECT Plastic Pail Lid, White, Snap, 3/4 in. H (ROP2110CVR-SN-W)
- VESTIL Variable Height Pail Dumper, 125 lb. (LLW-PAILD-100)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- VESTIL Manual Cylinder Lifter, 10" dia. (CYL-M-10)
- VESTIL Automatic Eagle Beak Drum Lifter, 1K (FMDL-1)
- VESTIL Chain Drum Lifter (CDL-2000)
- VESTIL Multi-Purpose Drum Lifter, 800 lb. Cap. (PDL-800-M)
- MADISON Tape Level Indicator, 15.31In, Brass Stem (TL4569-10358)
- Vestil Drums & Accessories