Shop All Pallet Dollies
Vestil
Aluminum Pallet Dolly - Tilt Style
Mfr # DOL-4848-8T
Zoro # G0986417
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Length 48"
- Includes (1) Loop at Each End of Dolly and (1) Handle
- Platform Width 48"
- Platform Height 4-1/8"
- Caster Material Phenolic
Product Information
- Brand Vestil
- MFR # DOL-4848-8T
- Zoro # G0986417
- UPC # 691215015325
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Platform Length | 48" |
Platform Width | 48" |
Platform Height | 4-1/8" |
Caster Wheel Width | 3" |
Caster Wheel Dia. | 3-1/2" |
Details
Item | Aluminum Pallet Dolly - Tilt Style |
Includes | (1) Loop at Each End of Dolly and (1) Handle |
Caster Material | Phenolic |
Platform Style | Tilt |
Assembled/Unassembled | Assembled |
Load Capacity (Lb.) | 6000 lb. |
Number of Caster Wheels | 8 |
For Use With | Pallets |
Platform Material | Aluminum |
Caster Wheel Type | Roller |
Description
Aluminum Pallet Dolly - Tilt Style
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-3)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in, 750 lb, Blu (1NUX1)
- DAYTON Chain, 1 Size, 100 ft., 390 lb. (1DKC1)
- VESTIL Portable Cantilever Hoist, 2000 lb. (P-JIB-2)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- VESTIL OPTION-LOOPS/HANDLES ALUM PALLET DOLLY (DOL-HDL)
- ZORO SELECT Pallet Dolly, 48x48, Floor Lock & Handle (48J093)
- LITTLE GIANT Towable Pallet Dolly, 2400 lb., 48x48 (PDCS-48-8MR)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- Vestil Pallet Dollies