Shop All Utility Carts
Vestil
Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb
Mfr # LUG-B
Zoro # G5438225
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39"
- Overall Length 39-1/2"
- Overall Width 26-1/2"
- Load Capacity 550 lb.
- Wheel Type 6" Polyurethane Wheels
Product Information
- Brand Vestil
- MFR # LUG-B
- Zoro # G5438225
- UPC # 691215027991
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 39" |
Overall Length | 39-1/2" |
Overall Width | 26-1/2" |
Shelf Length | 24-1/2" |
Shelf Width | 15-1/16" |
Details
Load Capacity | 550 lb. |
Item | Multi-Use Cart,Brakes,Nestable,550 lb. |
Wheel Type | 6" Polyurethane Wheels |
Number of Shelves | 1 |
Caster Type | (2) Rigid, (1) Swivel |
Utility Cart Item | Nestable Multi Use Cart with Brake |
Description
Multi-Use Cart,Brakes,Nestable,550 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 7 ft L, 5300 lb Cap (EE60X7)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- SNAP-LOC Folding Handle Platform Truck, 1500 lb. (SL1500P4B)
- ZORO SELECT Post Sleeve, 6 In Dia., 72 In H, Yellow (173072)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL Plastic Utility Cart, 3 Shelves, 24.5 x 36, Foam Plastic, 3 Shelves, 550 lb (PLSC-3-2436)
- GLOBAL INDUSTRIAL Steel Utility Cart w/3 Tray Shelves, 1200 lb. Capacity, 36L x 24W x 35H (800458)
- Vestil Utility & Storage Carts