Shop All Walk Ramps
Vestil
Alum. Walk Ramp, Overlap Style, 96 x 38"
Mfr # AWR-38-8A
Zoro # G1739923
product price: $736.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # AWR-38-8A
- Zoro # G1739923
- UPC # 691215003735
- Country of Origin United States
- Category Walk Ramps
Details
Item | Alum. Walk Ramp,Overlap Style,96 x 38" |
Description
Alum. Walk Ramp,Overlap Style,96 x 38 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ROLL FOR VINYL STRIP DOOR 0.16 THICKNESS (TG-1600-ROLL)
- THERN Pedestal Base For 5Pf5 Crane, Powder Coa (5BP5)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 2 In, PK10 (MB400296)
- DURABLE CORP 11.375" X 8.25" X 7.625" Wheel Chocks (WC811-7B)
- VESTIL Alum. Grip-Strut Walk Ramp, 39.38 x 73.25 (AWR-G-38-6A)
- VESTIL Aluminum Walk Ramp (AWR-38-8B)
- VESTIL Aluminum Walk Ramp (AWR-38-9A)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- VESTIL Steel Handrail W/ Hardware W/O Toeboard (SQ-96-HWR)
- VESTIL Aluminum Walk Ramp (AWR-28-10B)
- ZORO SELECT Walk Ramp, 850 lb., 6 ft. L x 36 in. H (XPS636)
- Vestil Ramps