Shop All Gantry Cranes
Vestil
Alum Crane 10'x10' Total Lock 4K
Mfr # AHA-4-10-10-TLC
Zoro # G005389985
product price: $5,247.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$5,247.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # AHA-4-10-10-TLC
- Zoro # G005389985
- UPC # 691215365413
- Country of Origin United States
- Category Gantry Cranes
Description
The adjustable height Aluminum Gantry crane combines lightweight and rigid, sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. The lightweight I-beam allows simple height adjustments. All pinned connections make it possible for single person set up and take down in just minutes. Included are two straps, allowing one person to transport the gantry crane in one neat package. Unit comes standard with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 in. dia., 50 ft., 7 x 7, Vinyl (33RF58)
- ZORO SELECT Solid Wheel, Ribbed, 2" W, Ball Bearings (53CM87)
- CASTERHQ KNAACK 600 6" Caster Set HD (1P-I4KI-H7IC)
- CHECKERS Airplane Chock, 3-1/4 In, Urethane, Ylw, PR (AC3515-RP-P)
- VESTIL Steel Gantry Crane 10'x14' Iron 4K (AHS-4-10-14-VG)
- VESTIL Alum Gantry Crane 12'x8' Iron 2K (AHA-2-12-8-VG)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-20-16)
- VESTIL Alum Crane 8'x10' Total Lock 4K (AHA-4-8-10-TLC)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-10-16)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane - KD, 2000lb Load Cap, Adjustable Height, 10'W I-Beam (298481)
- Vestil Cranes