Shop All Mobile Lift Tables
Vestil
Air Hydraulic Steel Cart, 1750 lb. Cap, 20"W, 39-1/2"L
Mfr # AIR-1750
Zoro # G5219308
product price: $1,216.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,216.99
Free 30-Day Returns
Key Features
- Load Capacity 1750 lb.
Product Information
- Brand Vestil
- MFR # AIR-1750
- Zoro # G5219308
- UPC # 691215058452
- Country of Origin China
- Category Mobile Lift Tables
Details
Load Capacity | 1750 lb. |
Item | Air Hydraulic Cart |
Description
Air Hydraulic Steel Cart
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Track Wheel, 10X2-1/2 1Rb (WFT-10H-1)
- DAYTON Self Dumping Hopper, 2Cu Yd, 2000 Lb (5PKH0)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X507)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 70 Transport Chain, Yellow Chromate, 50' per Square Pail (T0510526)
- VESTIL Linear Scissor Cart, 400lb, 23.625 x 35.5 (CART-400-D-LA)
- VESTIL Intermediate Bulk, Container Tilting Cart (IBC-TLT)
- VESTIL Single Hydraulic Cart, 750 lb., 32 x 19.75 (CART-750-TS)
- VESTIL Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L (CART-400)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- VESTIL Air Hydraulic Steel Cart, 2000 lb. Cap, 24"W, 47-1/4"L (AIR-2000)
- VESTIL Hydraulic Elev Cart, 20x40", 2000 ft. Pump (CART-2000-2040-FP)
- Vestil Mobile Lift Tables