Shop All Mobile Lift Tables
Vestil
Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L
Mfr # AIR-1500-D
Zoro # G5219700
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$1,739.99
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
Product Information
- Brand Vestil
- MFR # AIR-1500-D
- Zoro # G5219700
- UPC # 691215058445
- Country of Origin China
- Category Mobile Lift Tables
Details
Load Capacity | 1500 lb. |
Item | Air Hydraulic Steel Cart |
Description
Air Hydraulic Steel Cart
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Roller (P21S-URP050R-14)
- SIMPLE STRAP SMPL STRAP HD TIEDWN BLK (SS-2-BLK)
- AZTEC LIFTING HARDWARE Turnbuckle Jaw x Jaw 1/2 x 9 CS HDG (TJJ129)
- LIFT-ALL Web Sling, Universal Link, 10 ft L, 2 in W, Polyester, Yellow (UU1802DX10)
- VESTIL Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L (CART-24-10-DC)
- VESTIL Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L (CART-400)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table CART-330-M 330 Lb. Capacity - 27 x 17 Platform (CART-330-M)
- VESTIL Premium Portable Scissor Cart, 1000 lb. Cap, 40-1/2"W, 24"L (CART-1000-S-FR)
- VESTIL Single Hydraulic Cart, 750 lb., 32 x 19.75 (CART-750-TS)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- VESTIL DC Power Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000-DC)
- Vestil Mobile Lift Tables