Shop All Stackers
Vestil
ADJUSTABLE STACKER W/POWERED LIFT 63 IN
Mfr # SL-63-AA
Zoro # G101798087
product price: $4,229.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$4,229.99
Free 30-Day Returns
Product Information
Description
The Stacker Powered Lift is a semi-electric stacker with a powered lift that will raise and lower loads quickly and easily. The manual push operation stacker is made using high quality material and parts. The Stacker is easily maneuvered using the standard pulling handle with adjustable forks and adjustable support legs. The stacker is highly efficient and durable while working with pallets or skids. It features an integral battery charger and battery level gauge.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA CARGO 1" X 16’ CONTRACTOR GRADE S-HOOK UTILITY RATCHET TIE-DOWN (10936-16)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow (EE1602NTX6)
- DEWALT ToughSystem® DS Tool Box Carrier & Utility Cart (DWST08210)
- CROSBY Hoist Ring, 1"-8 Thread, 10,000 lb (1016964)
- VESTIL PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN (HYD-10-DC)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 58" (S-118-AA)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 49-5/16" (S-150-AA)
- VESTIL Adjustable Double Mast Stacker, Load Cap. 2200 lb., Overall Width: 47-3/8" (S-118-AA-DM)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMD9)
- Vestil Stackers