Shop All Stackers
Vestil
ADJUSTABLE STACKER W/POWERED LIFT 137 IN
Mfr # SL-137-AA
Zoro # G601798167
product price: $5,363.99
/ea
Item requires special delivery charges. A $615.00 per item surcharge will be applied.
$5,363.99
Free 30-Day Returns
Product Information
Description
The Stacker Powered Lift is a semi-electric stacker with a powered lift that will raise and lower loads quickly and easily. The manual push operation stacker is made using high quality material and parts. The Stacker is easily maneuvered using the standard pulling handle with adjustable forks and adjustable support legs. The stacker is highly efficient and durable while working with pallets or skids. It features an integral battery charger and battery level gauge.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Carousel, 2000 lb. Capacity, 30" (CA-30-2)
- VESTIL 3 Step Folding Ladder with Wheels (FLAD-3)
- RENFROE Locking Turning Clamp, 12,000 lb. (TLA-06.00-A)
- JR PRODUCTS JR Products GSNI-2300-150 Gas Spring - 20" EXT, 150 lbs. (GSNI-2300-150)
- VESTIL Portable Mini Stacker, Load Cap. 260 lb. (HWL-260)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb. (SLNM15-63-FF)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 58" (S-118-AA)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- Vestil Stackers