Shop All Stackers
Vestil
ADJUSTABLE STACKER W/POWERED LIFT 118 IN
Mfr # SL-118-AA
Zoro # G501798250
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$4,832.99
Free 30-Day Returns
Product Information
Description
The Stacker Powered Lift is a semi-electric stacker with a powered lift that will raise and lower loads quickly and easily. The manual push operation stacker is made using high quality material and parts. The Stacker is easily maneuvered using the standard pulling handle with adjustable forks and adjustable support legs. The stacker is highly efficient and durable while working with pallets or skids. It features an integral battery charger and battery level gauge.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- VESTIL Rolling Knee Dolly, 350 lb. (KNEE-D)
- MAPP CASTER 8"X2" Phenolic Wheel Swivel Caster - 1,250 Lbs Capacity (146DURB820S)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Swivel (400K43)
- VESTIL Stacker Manual Pump, Load Cap. 3000 lb. (VHPS-3000-AA-17)
- VESTIL Powered Lift Stacker, Load Cap. 1000 lb. (SLNM-63-AA)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 58" (S-118-AA)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63"-CAP: 2200 LBS (SPN22-63)
- Vestil Lifting Trucks