Shop All Adjustable Work Platforms
Vestil
Adjust Step-Mate Stand - Stainless Steel - AHW-H-1948-SS
Mfr # AHW-H-1948-SS
Zoro # G705660544
product price: $1,826.99
/ea
Free Shipping & Returns
$1,826.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # AHW-H-1948-SS
- Zoro # G705660544
- UPC # 691215071734
- Country of Origin United States
- Category Adjustable Work Platforms
Description
Adjust step-mate stand - stainless steel - ahw-h-1948-ss minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct. Especially useful when multiple shift employees operate the same piece of machinery. Serrated style platforms ensure safe footing in most wet environments. The height of each leg can be adjusted individually to ensure proper working height. All sizes have four legs. Stainless steel construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 in., 250 ft., 19 x 7, SS (33RG97)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 15 ft Length, 11,500 lb Vertical Capacity (EE2-804-15)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (00358-C)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Red Mesh (G08-RRX-XMN)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 24"-27"H, Style 7 (CW7-27-3-6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP1936A8 A9-14 B1 C2 P1)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- COTTERMAN Work Platform, Adjustable Height, Steel 13 to 21 In H (2AWP2412A3 A13-21 C1 P6)
- QUICK PRODUCTS Quick Products QP-ASS101 Folding Aluminum Platform Step - 19" x 11.75" (QP-ASS101)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2448A3 A10-15 B8 C1 P1)
- VINYL WORKS Vinyl Works AFT 24 in. Wide Step Entry System (AFT)
- Vestil Adjustable Work Platforms