Shop All Bucket Lids & Accessories
Vestil
6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White
Mfr # PAIL-SCR-65-W
Zoro # G905989322
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # PAIL-SCR-65-W
- Zoro # G905989322
- UPC # 691215061957
- Country of Origin United States
- Category Bucket Lids & Accessories
Description
Plastic pail plastic pails are strong enough for use in shipping and the most demanding storage applications. Durable 100% prime virgin high-density polyethylene (hdpe) construction complies with fda food-grade regulations. Suitable for use with liquids up to 190f as well as in freezer applications. note: meets fda food grade regulation 21cfr177.1520 (c) 3.1, 21cfr178.3297 (e), 21cfr178.3130.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW3)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, Red, 18 in L (PB1816-11 Red)
- RICHELIEU Capri Wall Mount Shelf Support for Glass and Wood Shelves Silver (143200106)
- VESTIL 5 Gal Pail Liners, Clear, 5PK (PAIL-LINE)
- VESTIL 3.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-35-W - White (PAIL-SCR-35-W)
- VESTIL Lid with Lever Lock LID-STL-LL for 5 Gallon Open Head Steel Pails (LID-STL-LL)
- VESTIL LID FOR SCREW TOP PAIL 12.75X12.75X2.5 (LID-SCR)
- VESTIL REPLACEMENT STEEL HANDLE FOR PAIL (PAIL-HDL)
- BASCO Lid for EZ-E357 and EZ-E037 (EZ-E4DH)
- BASCO Lid for EZ-E138 Container (EZ-E8DH)
- Vestil Bucket Lids & Accessories