Shop All Forklift Accessories
Vestil
50 7/8'' x 6 15/16'' x 2 3/8'' Yellow Polyethylene Fork Blade Protectors
Mfr # 736F548
Zoro # G311790680
product price: $195.99
/pr
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # 736F548
- Zoro # G311790680
- Country of Origin United States
- Category Forklift Accessories
Description
Prevent damage to your forklift's fork blades when you use these Vestil 50 7/8'' x 6 15/16'' x 2 3/8'' yellow polyethylene fork blade protectors for 48'' x 5'' x 2'' fork blades! These fork protectors are made with lightweight polyethylene material that makes them easy to move from one worksite to the next. By installing these fork blade protectors you prevent damage to packages and skids from sharp fork edges as well as damage to the forks.This pair of fork blade covers is easy to install by simply sliding over the forks and are held in place with a clevis pin and cotter pin which are included. They're a bright yellow color for enhanced visibility and safety for your personnel. They're also great for covering up the gouges and scratches that come from frequent use.Overall Dimensions:Length: 50 7/8''Width: 6 15/16''Height: 2 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEECO Chain Roller Conn Link No 80H (S76803)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 1 in W, Polyester, Yellow (EE2801DTX6)
- ZORO SELECT Stem Caster, 165 lb. Load Rating, Swivel (P17S-RP030K-SG5)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33007)
- VESTIL FORK TIP PROTECTOR THIN ORANGE, PR (FPU-TN-45-OR)
- VESTIL Fork Rear Spacer, 6" Width, PR (FRS-6-12)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-36)
- VESTIL Forged Steel Forks 5K, 60", PR (F4-1.75-60)
- VESTIL ROUND FLASHING AMBER LIGHT (LT-RC5-FSL-AM)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 36" (HDFMS-36)
- VESTIL CRATE TURNER DUMPER TRUCK POWERED 3000LB (CTD-H-TP-3000)
- Vestil Forklift Accessories