Shop All Stackers
Vestil
41" X 69" Port Air Foot Pump, Load Cap. 880 lb.
Mfr # HYD-10-AIR
Zoro # G5581759
product price: $1,461.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,461.99
Free 30-Day Returns
Key Features
- Overall Width 23"
- Load Capacity 880 lb.
- Platform Length 24"
Product Information
Dimensions
Overall Width | 23" |
Platform Length | 24" |
Details
Load Capacity | 880 lb. |
Item | Port Air Foot Pump,Hefti-Lift,41 x 69" |
Description
Port Air Foot Pump,Hefti-Lift,41 x 69 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 5in, 1400 lb (P21R-D050R-14)
- JET Jla Series 3/4 Ton Lever Hoi (JLA-075-10)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- VESTIL Manual Stacker Fixed Forks/Legs, Load Cap. 2000 lb. (VHPS-2000-FF)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 58" (S-118-AA)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb. (SNM3-43-AA)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 118" - CAP: 2200 LBS (SFH22-118)
- Vestil Lifting Trucks