Shop All Stationary Lift Tables
Vestil
40" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb.
Mfr # EHLT-4048-3-43-QS
Zoro # G1745480
product price: $3,883.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,883.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Platform Length 48-3/8"
- Overall Height 43"
- Overall Width 40-3/8"
Product Information
- Brand Vestil
- MFR # EHLT-4048-3-43-QS
- Zoro # G1745480
- UPC # 691215230247
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48-3/8" |
Overall Height | 43" |
Overall Width | 40-3/8" |
Details
Load Capacity | 3000 lb. |
Item | Work Platform |
Description
Electric Hydraulic Lift Table,3K,40x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6 Perf Step Semi Trailer Ladder BL (LAD-STAL-6-P)
- DUTTON-LAINSON Gear Winch, Worm Gear, 2000 lb. (WG2000)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- CAMPBELL CHAIN & FITTINGS Chain Deco No10 Brsnic 40Ft Rl (0722010)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL 48" x 48" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-4848-4-43-QS)
- VESTIL 30" X 60" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-3060-4-43-QS)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- Vestil Stationary Lift Tables