Shop All Web Slings
Vestil
3'' x 10' Yellow Double Ply Polyester Lifting Web Sling SLD-3-F-10-YL
Mfr # 736SLD3F10YL
Zoro # G711519867
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # 736SLD3F10YL
- Zoro # G711519867
- Country of Origin United States
- Category Web Slings
Description
Securely lift heavy loads with this Vestil 3'' x 10' yellow double-ply polyester lifting web sling SLD-3-F-10-YL. This economical double-ply sling is ideal for medium- and heavy-duty lifting. It features a durable polyester construction for a secure hold. Plus it has a smooth finish to reduce the amount of abrasions while lifting.With a compact design it provides space-saving storage. This sling offers a vertical lifting capacity of 8800 lb. It can also be used basket-style to lift up to 17600 lb. or it can be used choker-style to lift up to 7040 lb. This sling meets ANSI standard B30.9 and OSHA requirements ensuring optimal safety.Overall Dimensions:Length: 10'Width: 3''Thickness: 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- ZORO SELECT Plate Caster, 550 lb. Load, Black Wheel (P23R-RY060R-16)
- VORTEX 4 in. Optional Casters for Wire Shelving PVC Grip Ring - 200 lbs Caster (VO2659747)
- US CARGO CONTROL E Track Tie Down W/ Round Ring Heavy Duty (SEF390RR)
- VESTIL POLY YELLOW LIFT WEB SLING 3 IN X 4 FT (SLD-3-F-4-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 3 IN X 10 FT (SLD-3-F-10-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 2 IN X 4 FT (SLD-2-F-4-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 1 IN X 4 FT (SLD-1-F-4-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 2 IN X 6 FT (SLD-2-F-6-YL)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-12)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 3 in W, Polyester, Yellow (EE1603DFX15)
- Vestil Web Slings