Shop All Stationary Lift Tables
Vestil
24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb.
Mfr # EHLT-2448-3-43-QS
Zoro # G1745550
product price: $3,980.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$3,980.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Platform Length 48-3/8"
- Overall Width 24-3/8"
- Overall Height 43"
Product Information
- Brand Vestil
- MFR # EHLT-2448-3-43-QS
- Zoro # G1745550
- UPC # 691215230223
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48-3/8" |
Overall Width | 24-3/8" |
Overall Height | 43" |
Details
Load Capacity | 3000 lb. |
Item | Work Platform |
Description
Electric Hydraulic Lift Table,3K,24x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, 2000 lb., Gr 80, Alloy Steel (1028701)
- TANIS Strip Brush, 5/16 W, 84 In L, Trim 2 In (MB709284)
- ZORO SELECT Folding Hand Truck, 225 lb.Load Cap. (2NXC8)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 5/8In Rb (W-615-D-5/8)
- VESTIL 30" X 60" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-3060-4-43-QS)
- VESTIL 30" X 60" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-3060-3-43-QS)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL 40" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-4048-3-43-QS)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 30"W, 48"L (11A565)
- Vestil Stationary Lift Tables