Shop All Platform Lifts
Vestil
22" X 20" Hydraulic Lift Cart, Load Cap. 750 lb.
Mfr # HYDRA-4
Zoro # G5425220
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,069.99
Free 30-Day Returns
Key Features
- Overall Height 64-7/8"
- Overall Width 20-1/2"
- Load Capacity 750 lb.
- Platform Length 21-3/8"
Product Information
- Brand Vestil
- MFR # HYDRA-4
- Zoro # G5425220
- UPC # 691215024389
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 64-7/8" |
Overall Width | 20-1/2" |
Platform Length | 21-3/8" |
Details
Load Capacity | 750 lb. |
Item | Hydra Lift Cart,750 lb.,22 x 20 |
Description
Hydra Lift Cart,750 lb.,22 x 20
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 24,000 lb, Carbon Steel (55AY15)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 12,000 lb, D (S-MD-63FST)
- MAGLINER Type D Nose Plate (300248)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 54" (HYD-5)
- VESTIL Portable Foot Pump Hefti-Lift, 51, x 80" (HYD-15)
- VESTIL Portable Foot Pump Hefti-Lift, 60 x 54" (HYD-5-EP)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- VESTIL LIGHTWEIGHT MANUAL WORK POSITION 440 CAP (MWP-440-M)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- DAYTON Portable Manual Platform Lift Truck, Manual, 2,000 lb Load Capacity, Foot Pump Lift Control (4VME4)
- Vestil Lifting Trucks