Shop All Pallet Lifters & Tilters
Vestil
20" X 45 Tote Lift DC Powered, Load Cap. 3000 lb.
Mfr # L-220-DC-HD
Zoro # G5581670
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,355.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Overall Width 20-1/2"
Product Information
- Brand Vestil
- MFR # L-220-DC-HD
- Zoro # G5581670
- UPC # 691215025003
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Width | 20-1/2" |
Details
Load Capacity | 3000 lb. |
Item | Tote Lift DC Powered,3K,20 x 45 |
Description
Tote Lift DC Powered,3K,20 x 45
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 2000 Lb (26Y465)
- PETZL Swivel Connector, Aluminum, 5171 lb. (P58 S)
- WESCO REMOVABLE PLATFORM FOR WINCH LIFT (273518)
- VESTIL Blue/Gray Cylinder Bracket Stand 350 lb Capacity 2 Cylinders (CB-S-2S)
- VESTIL Tilt Master, DC Power, 2000 lb. (TM-20-DC)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL U Type Electric Lift Table, Load Cap. 3000 lb. (EHU-3)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL Economy Transporter/Tilter (ETT-254)
- Vestil Pallet Jacks & Pallet Tilters