Shop All Stationary Lift Tables
Vestil
20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb.
Mfr # HT-10-2036A-AIR
Zoro # G7459965
product price: $1,053.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,053.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Platform Length 36"
- Overall Width 20"
Product Information
- Brand Vestil
- MFR # HT-10-2036A-AIR
- Zoro # G7459965
- UPC # 691215088381
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 36" |
Overall Width | 20" |
Details
Load Capacity | 1000 lb. |
Item | Work Platform |
Description
Hydraulic Air Post Table,1K,lb.20x36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Panel Guard - End Panel w/Toeboard - #6 - 5' L (0012-036-05)
- RWM Kingpinless Swivel Plate Caster, 400 lb (47-SWB-0420-S)
- CAMPBELL CHAIN & FITTINGS 1/8" Cable Ferrule, Aluminum (7670824)
- EGA PRODUCTS 162" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 10 Steps (MVSS10EX)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL 48" x 48" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-4848-4-43-QS)
- VESTIL 48" x 72" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-4872-4-43-QS)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL 30" X 60" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-3060-3-43-QS)
- Vestil Stationary Lift Tables