Shop All Web Slings
Vestil
2'' x 10' Yellow Double Ply Polyester Lifting Web Sling SLD-2-F-10-YL
Mfr # 736SLD2F10YL
Zoro # G011519680
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # 736SLD2F10YL
- Zoro # G011519680
- Country of Origin United States
- Category Web Slings
Description
Securely lift heavy loads with this Vestil 2'' x 10' yellow double-ply polyester lifting web sling SLD-2-F-10-YL. This economical double-ply sling is ideal for medium- and heavy-duty lifting. It features a durable polyester construction for a secure hold. Plus it has a smooth finish to reduce the amount of abrasions while lifting.With a compact design it provides space-saving storage. This sling offers a vertical lifting capacity of 6400 lb. It can also be used basket-style to lift up to 12800 lb. or it can be used choker-style to lift up to 5120 lb. This sling meets ANSI standard B30.9 and OSHA requirements ensuring optimal safety.Overall Dimensions:Length: 10'Width: 2''Thickness: 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW2)
- ZORO SELECT Rigid Pneumatic Cstr, 10 in, 350 lb, Silver (P21R-P100WK-14)
- LOUISVILLE Label Kit (PK-FE3100)
- SNAP-LOC Caster 4 In., Swivel, 375 lb Capacity (SLAC4S)
- VESTIL POLY YELLOW LIFT WEB SLING 2 IN X 4 FT (SLD-2-F-4-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 2 IN X 6 FT (SLD-2-F-6-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 3 IN X 10 FT (SLD-3-F-10-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 3 IN X 4 FT (SLD-3-F-4-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 1 IN X 4 FT (SLD-1-F-4-YL)
- STERLING ROPE 11/16" Nylon Sling, Endless, 4 ft L, 3/4 in W, Nylon, Red (SW174NYSL0848)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE2802NTX12)
- Vestil Slings