Shop All Platform Steps & Stair Units
Vestil
186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish
Mfr # ATS-12-56
Zoro # G2126568
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,006.99
Free 30-Day Returns
Key Features
- Load Capacity 350 lb
- Material Steel
- Number of Steps 20
- Overall Height 186 1/8 in
- Overall Width 23 1/2 in
Product Information
- Brand Vestil
- MFR # ATS-12-56
- Zoro # G2126568
- UPC # 691215071932
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 186 1/8 in |
Overall Width | 23 1/2 in |
Top Step Height | 143 3/4 in |
Step Width | 9 1/8 in |
Handrail Height | 18 3/4 in |
Base Depth | 106 in |
Step Depth | 10 1/2 in |
Ladder Height | 12 ft |
Details
Item | Alternating Tread Stair Unit |
Load Capacity | 350 lb |
Material | Steel |
Number of Steps | 20 |
Standards | OSHA 1910.25 |
Finish | Baked-In Powder Coated |
Net Weight | 400 lb. |
Item - Fixed Ladders | Alternating-Tread Stairs |
Climbing Angle | 56 Degrees |
Rung Spacing | 7-3/16" |
Handrails Included | Yes |
Color | Yellow |
Ladder Tread | Perforated |
Step Tread | Perforated |
Description
Alternating Tread Stair Unit, Material Steel, Number of Steps 20, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 56 Degrees , Step Tread Perforated, Step Width 9 1/8 in, Step Depth 10 1/2 in, Base Depth 106 in, Overall Height 186 1/8 in, Color Yellow, Standards OSHA 29 CFR 1910.25(e), Overall Width 23 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1.2 in. Hook Opening (19679)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 7/8", 6-1/2T WLL (1018525)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-Y-10)
- ZORO SELECT Swivel Stem Castr, Polyurthan, 4 in, 150 lb (20TM18)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112246)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112242)
- ZORO SELECT Industrial Stairway, 6 Steps, 49" Rise, 57" Run, 36"W Serrated Tread (IS49-36)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111242)
- Vestil Platform Steps & Stair Units