Shop All Smoking Receptacles & Shelters
Vestil
120" Steel Multi-Duty Smokers Shelter
Mfr # MDS-96-SM
Zoro # G5438161
product price: $2,538.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.
$2,538.99
Free 30-Day Returns
Key Features
- Type Smokers Shelter
- Material Steel
- Includes Door Latch to Secure Doors
- Construction Steel
- Nominal Size 120"
Product Information
- Brand Vestil
- MFR # MDS-96-SM
- Zoro # G5438161
- UPC # 691215067430
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Nominal Size | 120" |
Overall Height | 90-1/16" |
Overall Width | 120" |
Overall Depth | 95-1/2" |
Details
Type | Smokers Shelter |
Material | Steel |
Includes | Door Latch to Secure Doors |
Construction | Steel |
Item | Multi-Duty Smokers Shelter,120" |
Description
Multi-Duty Smokers Shelter,120
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Nozzle, Male, Size 3.0, PK5 (1MDF6)
- MI-T-M Pressure Washer, 37 in L, 21 in W (GA-3200-0DMM)
- MTD Chute Asm-Comp Dfl (631-05229)
- BRIGGS & STRATTON Jackshaft Housing Assembly (1401241MA)
- VESTIL GALVANIZED MULTI- DUTY SMOKERS SHELTER 120 IN (MDS-96-SM-HDG)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Charcoal (45NY51)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Pewter (26806)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0808BW)
- RUBBERMAID COMMERCIAL Infinity Traditional Smoking Receptacle, 4.1 gal, 39" High, Black (FG9W3300BLA)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Black (12V178)
- GARDIEN Gardien 91250 50 ft. Bounce Back Coil Hose (7105273)
- Vestil Smoking Receptacles & Shelters