Shop All Web Slings
Vestil
1'' x 4' Yellow Double Ply Polyester Lifting Web Sling SLD-1-F-4-YL
Mfr # 736SLD1F4YL
Zoro # G311519663
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # 736SLD1F4YL
- Zoro # G311519663
- Country of Origin United States
- Category Web Slings
Description
Securely lift heavy loads with this Vestil 1'' x 4' yellow double-ply polyester lifting web sling SLD-1-F-4-YL. This economical double-ply sling is ideal for medium- and heavy-duty lifting. It features a durable polyester construction for a secure hold. Plus it has a smooth finish to reduce the amount of abrasions while lifting.With a compact design it provides space-saving storage. This sling offers a vertical capacity of 3200 lb. It can also be used basket-style to lift up to 6400 lb. or it can be used choker-style to lift up to 2560 lb. This sling meets ANSI standard B30.9 and OSHA requirements ensuring optimal safety.Overall Dimensions:Length: 4'Width: 1''Thickness: 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Rigid (P22R-UA060R-14)
- LOOS Fork End, 304 SS, Cable Size 1/8 (MS20667-4)
- GLOBAL INDUSTRIAL 40'L Chain for Pallet Grabber & Skid Puller (501922)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (29XP49)
- VESTIL POLY YELLOW LIFT WEB SLING 2 IN X 6 FT (SLD-2-F-6-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 1 IN X 4 FT (SLD-1-F-4-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 3 IN X 10 FT (SLD-3-F-10-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 3 IN X 4 FT (SLD-3-F-4-YL)
- VESTIL POLY YELLOW LIFT WEB SLING 2 IN X 4 FT (SLD-2-F-4-YL)
- LIFT-ALL Web Sling, Type U, 12 ft L, 2 in W, Polyester, Silver (UU1802TX12)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET1-902-12)
- Vestil Web Slings