Shop All Fireplace Tools
Vestal Mfg
P-3 Poker Control 24 in Thru 72 in
Mfr # 15-003
Zoro # G2871992
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 Inch
- Height 12.5 Inch
- Material Metal
- Color Grey
- Lockout Application To be used with fireplace dampers
Product Information
- Brand Vestal Mfg
- MFR # 15-003
- Zoro # G2871992
- Country of Origin United States
- Category Fireplace Tools
Dimensions
Width | 2 Inch |
Height | 12.5 Inch |
Length | 1.5 INch |
Depth | 1.5 INch |
Details
Item | P-3 Poker Control,24" Thru 72" |
Material | Metal |
Color | Grey |
Lockout Application | To be used with fireplace dampers |
For Use With | Works on Damper from 24 to 48 |
Weight | 2 pounds |
Description
P-3 Poker Control,24 In. Thru 72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall Heat Frame, 11 1/25" W (797V17)
- JB INDUSTRIES Valve Core, PK100 (A31999-100)
- MARS Variable Speed Switch (99-030)
- PECO Trane Compatible Zone Sensors (SP155-009)
- VESTAL MFG MOKR Rear Out Side Air Kit (50-047)
- DESIGNS-DONE-RIGHT 5ESC Storm Collar 5 In. (DE107026)
- UNIFLAME Uniflame T51030BK 5 PC BLACK FIRESET (F-1188) (T51030BK)
- DURAVENT Duravent 3PVL-E90R 3 in. Pellet Vent 90 Degree Elbow (176296)
- UNIFLAME Uniflame T18070BK 5 PC BLACK WROUGHT ITON FIRESET WITH CROOK HANDLES (T18070BK)
- DAGAN Dagan 7632 Fireplace Tool Set; Pewter - 5 Piece (7632)
- UNIFLAME Uniflame F-1583B 5 Piece Brushed Black Finish Fire Set with Double Rods (F-1583B)
- Vestal Mfg Fireplace Tools