Shop All Shutters and Accessories
Vestal Mfg
Area Wall, 18"X37 "
Mfr # 90007-0-0
Zoro # G2860424
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material METAl
- Height 16 Inch
- Width 28 Inch
- Depth (In.) 40 inch
- Length 40 inch
Product Information
- Brand Vestal Mfg
- MFR # 90007-0-0
- Zoro # G2860424
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Height | 16 Inch |
Width | 28 Inch |
Depth (In.) | 40 inch |
Length | 40 inch |
Details
Item | Area Wall,18"x37" |
Blade Material | METAl |
For Use With | A retaining wall surround an areaway |
Application | Used as a barrier for windows and other uses |
Color | GREY |
Weight | 12 Pounds |
Description
Area Wall,18 In.x37 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BTN041-0)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650400012)
- REZNOR 209184 Fan Control Replacement (209184)
- ALL-FILTERS 16X16X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (16161.10 4PK)
- VESTAL MFG Mi Wall Ties, 22 Ga 7/8" X 6 3/8" 500C (2Bx) (M7100-0-22)
- DAYTON 48 in Agricultural Wall Exhaust Shutter, 51-1/2 in x 51-1/2 in (2FTX8)
- DAYTON 30 in Backdraft Damper / Intake Shutter, 31 in x 31 in (3HHT1)
- DAYTON 36 in Backdraft Damper / Intake Shutter, 37 in x 37 in (4YN18)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (5C212)
- AIR CONDITIONING PRODUCTS CO Aluminum Wall Exhaust Shutter, Front Flange 30" - EASR-MF 30 (EASR-MF 30)
- DAYTON 48 in Intake Shutter, Aluminum (SA48SW)
- Vestal Mfg Shutters and Accessories