Shop All Gas Heater Accessories
Vestal Mfg
42X20 Mutli-Opening Damper
Mfr # 08-004
Zoro # G2858762
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- For Use With Used with Fireplaces
- Length 42 in
- Application Placed inside a At-home Fireplace unit
- Height 22 in
Product Information
- Brand Vestal Mfg
- MFR # 08-004
- Zoro # G2858762
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Length | 42 in |
Height | 22 in |
Depth | 42 in |
Width | 20 in |
Details
Item | Multi-Opening Damper,4220 |
Material | Metal |
For Use With | Used with Fireplaces |
Application | Placed inside a At-home Fireplace unit |
Color | Black |
Weight | 83 pounds |
Features | Corner Supports |
Description
Multi-Opening Damper,4220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH104-PRO)
- BROAN Spring, 99140187 (99140187)
- HEIL QUAKER /ICP 1177927 Defrost Board (1177927)
- ZORO SELECT Automotive Service Connector, Blue, Low (6AWR0)
- VESTAL MFG Cast Iron Ash Dump, 49 (24-001)
- VESTAL MFG 8"X8" Painted Cast Iron Clean Out Door (26-001)
- VESTAL MFG 8X8 Steel Clean Out Door (26-011)
- MODINE MANUFACTURING Natural to Propane Gas Conversion Kit for Modine Hot Dawg® 125000 BTU Unit Heaters (3H37266-3)
- MR. HEATER Vertical 4" Vent Kit (F102848)
- ENERCO GROUP HeatStar 4" Vertical Vent Kit F102848 (F102848)
- QMARK Mounting Frame, Surface, 24 In.L, 24 In.W (QSF2424)
- Vestal Mfg Heaters & Furnaces