Shop All Gas Heater Accessories
Vestal Mfg
42" Cast Iron Poker Damper
Mfr # 1005-0-0
Zoro # G2858823
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Used with Fireplaces
- Material Cast IRon
- Length 46 Inch
- Height 6 Inch
- Application Fireplace damper
Product Information
- Brand Vestal Mfg
- MFR # 1005-0-0
- Zoro # G2858823
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Length | 46 Inch |
Height | 6 Inch |
Width | 13 Inch |
Depth | 46 Inch |
Details
Item | Cast Iron Poker Damper,42" |
For Use With | Used with Fireplaces |
Material | Cast IRon |
Application | Fireplace damper |
Color | Black |
Weight | 57 pounds |
Features | Equipped with poker type control |
Description
Cast Iron Poker Damper,42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 16" x 30" x 1", 4 Pack (KB16X30X1_4)
- WHITE-RODGERS 11D18-1 Immersion Hot Water (11D18-1)
- DAYTON Motorized Hat Channel Damper, 100-240V (5NKK7)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (46013)
- VESTAL MFG 8"X8" Painted Cast Iron Clean Out Door (26-001)
- VESTAL MFG Cast Iron Ash Dump, 49 (24-001)
- VESTAL MFG 8X8 Steel Clean Out Door (26-011)
- EMPIRE COMFORT SYSTEMS Transformer (R998)
- DENDESIGNS Extension Hose for Propane Heater - 15 ft., Model No. F271474 (DE1607185)
- DANFOSS Coupler Body, (F)NPT, 1/2, Brass (100008)
- QUICK-SLING Heater Hanger Arm, 32" L, Steel (QSWI1000)
- Vestal Mfg Gas Heater Accessories