Shop All Power Screwdriver Bits
Vessel
Precision Bit Wing-Shank 4mm, +0x2, PK10
Mfr # D73P022080
Zoro # G002668236
product price: $34.69
/pk 10, $3.47/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vessel
- MFR # D73P022080
- Zoro # G002668236
- UPC # 840921148852
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Wing-Shank 4mm,+0x2,PK10 |
Description
Precision Bit Wing-Shank 4mm,+0x2,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Impact Socket Black Industrial (7M-630)
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 13-5/32" (3366.035)
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 0 (12003)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3824)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P001544)
- VESSEL Power Bit 1/4"Hex B, T20x150H w/Scrw, PK10 (B35MM,BCT20150H)
- VESSEL Power Bit 1/4" Hex B, H5x150G, PK10 (B35H5150G)
- VESSEL Power Bit 1/4" Hex B, T6x100H, PK10 (B35T6100H)
- VESSEL Double-Ended Bit 1/4" Hex B, +2Bx1, PK10 (B43BP2100S)
- VESSEL Power Bit 1/4" Hex B, +2x50G, PK10 (B35P250G)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0298)
- Vessel Power Screwdriver Bits