Shop All Power Screwdriver Bits
Vessel
Precision Bit Halfmoon-Shank 4mm, PK10
Mfr # D71T844
Zoro # G402668249
product price: $46.99
/pk 10, $4.70/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vessel
- MFR # D71T844
- Zoro # G402668249
- UPC # 840921148562
- Country of Origin Japan
- Category Power Screwdriver Bits
Details
Item | Precision Bit Halfmoon-Shank 4mm,PK10 |
Description
Precision Bit Halfmoon-Shank 4mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- PROTO 5/16" Drift Punch (J965/8S2)
- JET Pneumatic R8 Flux Chipper, 4000Bpm (JAT-820)
- MILWAUKEE TOOL 6 7/8 in. 36 Tooth Metal Cutting Circular Saw Blade (20mm Arbor) (48-40-4225)
- VESSEL Power Bit 1/4" Hex B, +2x50G, PK10 (B35P250G)
- VESSEL Precision Bit Wing-Shank 5mm, +1x6, PK10 (D76P160)
- VESSEL Vessel VST-220USBS1U Ball Grip Highspeed Cordless Screwdriver (VST-220USBS1U)
- VESSEL Precision Bit Wing-Shank 4mm, +2x6, PK10 (D73P260)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P02564)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P1364)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #1 Impact Duty Power Bit, 5-Piece Pack (48-32-4661)
- Vessel Power Screwdriver Bits