Ves

Standard-Duty Moisture-Resistant Industrial Ceiling Fan, 1 Phase (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Ceiling Fans

Key Features

  • Blade Material Plastic
  • Fan Blade Color Black
  • Housing Finish Powder Coated
  • Number of Blades 3
  • Reversible Yes
See all product information

Product Information

  • Brand Ves
  • MFR # INDB56MR4LPB
  • Zoro # G5522572
  • UPC #
    682962961416
  • Country of Origin China
  • Category Ceiling Fans

Dimensions

Max. Mounting Height 21 ft
Down Rod Outside Dia. 1 in
Blade Diameter 56 in
Min. Mounting Height 7 ft

Description

Light-Duty Indoor/Outdoor Industrial Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, 85 W Fan Watts, Phase 1, 28,000 cfm, 320 RPM RPM, Max. Mounting Height 21 ft, Min. Mounting Height 7 ft, Number of Speeds Variable, Blade Material Plastic, Blade Finish Matte, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, 0.7 A Amps, Bearing Type Sealed Ball, 60 Hz Hz, Max. Ambient Temp. 105 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products