Shop All Work Shirts
Vertx
Womens Tactical Polo, Tan, Long Sleeve, L
Mfr # VTX4030TNP
Zoro # G1643750
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Material 100% Polyester
- Fits Chest Size 37 in to 39 in
- Sleeve Length Long Sleeve
- Pockets 2
Product Information
- Brand Vertx
- MFR # VTX4030TNP
- Zoro # G1643750
- UPC # 720327404380
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 37 in to 39 in |
Sleeve Length | Long Sleeve |
Details
Color | Tan |
Item | Women's Tactical Polo |
Closure Type | Button |
Material | 100% Polyester |
Pockets | 2 |
Features | (3) Button Placket Front with Mic Tab/Sunglasses Loop, 100% Antimicrobial, Dual Pen/Pencil Pocket on Left Sleeve, Durable Mesh Fabric Provides High-Performance Breathability and Professional Style, No-Roll Collar, Polyester-Pique Knit, Side Gussets and Raglan Sleeves for Roomier Comfort and Complete Mobility, Superior Moisture Transport Wicks Sweat Away So You Stay Cool and Comfortable |
Fabric Weight | 6.5 oz |
Type | Regular |
Includes | Pen Pocket |
Style | , "Women |
Description
Women's Tactical Polo, Size L, Color Tan, Material 100 Percent Polyester, Fits Chest Size 37 In. to 39 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester, Pockets 2, Binding 4-Hole Melamine Buttons, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON HD Letter/Number Stamp Set, 3/32" (21624)
- BRADY Label, 1/2 in W, Outdoor, Clear (M7C-500-595-CL)
- PIG PIG Roof Leak Diverter, Gray, 5.27 lb. (TLS463-GY)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK (33-GT125/L)
- VERTX Tactical Shirt Long Sleeve, S, Multicam (F1 VTX8820)
- VERTX Mens Tactical Polo, Navy, Long Sleeve, XL (VTX4020NVP)
- VERTX Mens Tactical Polo, White, Short Sleeve, XL (VTX4000WHP)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Med (BP-7002 Black Watch Med)
- Vertx Work Shirts