Shop All Degreasers
Vertrel
Cleaner/Degreaser, 12 Oz Aerosol Can, Liquid
Mfr # VERTREL MCA
Zoro # G0099998
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Cleaner Form Liquid
- Degreaser Application Defluxing, Medium and Heavy Soil Removal, Light Soil Removal, Oxygen Service Cleaning, Precision Cleaning
- Recommended Dilution Ready to Use
- Degreaser Solvent Type Solvent
Product Information
- Brand Vertrel
- MFR # VERTREL MCA
- Zoro # G0099998
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 12 Oz |
Cleaner Container Size | 12 oz |
Degreaser Container Size | 16 oz. |
Container Size | 16 oz |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 16 oz, Net Weight 12 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 35 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing, EPA Registered, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- GUNK Liquid Glass Cleaner, 33 oz., Clear, Blue, Unscented, Trigger Spray Bottle (GC33)
- DIVERSEY Hot Springs Heavy-Duty Cleaner, 128 fl oz (4 quart) Citrus, 4 PK (DVO94039110)
- SMC Silencer, 1/4" NPT Thread (AN15-N02)
- VERTREL Cleaner/Degreaser, 1 Qt Bottle, Liquid (VERTREL XF)
- VERTREL Cleaner/Degreaser, 1 Qt Bottle, Liquid (VERTREL MCA)
- VERTREL Cleaner/Degreaser, 1 Gal Drum, Liquid (VERTREL XF)
- VERTREL Cleaner/Degreaser, 1 Gal Drum, Liquid (VERTREL MCA)
- VERTREL Cleaner/Degreaser, 5 Gal Drum, Liquid (VERTREL MCA)
- VERTREL Cleaner/Degreaser, 8 Oz Aerosol Can, Liquid (VERTREL MCA)
- SIMPLE GREEN Cleaner and Degreaser, Original, 1 gal, Bottle (13005)
- Vertrel Degreasers