Shop All Machining Vice Accessories
Vertex
Vertex Prisma Vise Jaw For 5" Vises
Mfr # 3900-2176
Zoro # G2522084
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vertex
- MFR # 3900-2176
- Zoro # G2522084
- UPC # 769053087535
- Country of Origin Taiwan, Province of China
- Category Machining Vice Accessories
Details
Item | Prisma Vise Jaw,for 5" Kurt Vises |
Description
Prisma Vise Jaw,for 5 In. Kurt Vises
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/4" (KTI-41324)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2995101)
- GENERAL TOOLS Rigid Steel Rule, 12 In, 4R Grad (CF1264)
- DRILL AMERICA 1-1/4"x2" HSS Annular Cutter (DWC5-530-245)
- TOOLEX Standard Aluminum Jaw Set, 6 in. (SSJ6000)
- KIPP Axial Joint Similar To DIN 71802 M10 Stainless Steel 1.4305, Comp:Ptfe (K0715.116)
- HHIP 6" Aluminum Soft Vise Jaws With Magnet (3900-2149)
- KIPP Axial Joint Similar To DIN 71802 M14X1, 5 Steel (K0715.19)
- HHIP 8 X 6 X 5" Angle Plate & 1-2-3 Precision Block Set (9999-0004)
- KIPP Angle Bracket For Ball Catch, Steel Galvanized (K1294.9503550)
- HHIP Swivel Base For 6" Angle Tight Positive Lock Mill Vise #3900-2207 (3900-2207)
- Vertex Machining Vice Accessories