Shop All Battery Chargers
This Product is Discontinued
Vertex Standard
Single Unit Charger (Discontinued)
Mfr # VAC450B
Zoro # G6967387
This Product is Discontinued
Key Features
- Width 4-1/2"
- Height 2"
- Charges Up To 1 Unit
- For Use With Mfr. No. VX451D0, CVX451G7, VX454D0, VX454G7, VX459D0, VX459G7
- Length 4-1/2"
Product Information
- Brand Vertex Standard
- MFR # VAC450B
- Zoro # G6967387
- UPC # 788026122523
- Country of Origin China
- Category Battery Chargers
Dimensions
Width | 4-1/2" |
Height | 2" |
Length | 4-1/2" |
Width (In.) | 4-1/2 |
Length (In.) | 4-1/2 |
Height (In.) | 2 |
Details
Charges Up To | 1 Unit |
For Use With | Mfr. No. VX451D0, CVX451G7, VX454D0, VX454G7, VX459D0, VX459G7 |
Item | Charger |
Includes | Tray, Power Supply |
Type | Single |
Sub-Category | Chargers and Charger Kits |
Description
Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.