Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 5/8 in, 100 ft, 165F
Mfr # ABH02046
Zoro # G208127513
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.125 in
- Hardness Shore A 67
- Outside Diameter 7/8 in
- Food and Beverage Compatibility Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Product Information
- Brand Versilon
- MFR # ABH02046
- Zoro # G208127513
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 7/8 in |
Overall Length | 100 ft |
Inside Diameter | 5/8 in |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.125 in |
Hardness | Shore A 67 |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Reinforcement | Not Reinforced |
Color | Clear |
Fitting Compatibility | Barbed |
Resistance Properties | Chemical Resistant, Tear Resistant |
Peristaltic Pump Compatible | No |
Maximum Operating Temperature | 165 Degrees F |
Material Trade Name | Versilon |
System of Measurement | Inch |
Jacket Color | No Jacket |
Clarity | Clear |
Material Trade Number | C-219-A |
Chemical Compatibility | Freon 12, Potassium Salts |
Application | Air, Chemical, Water |
Petroleum Product Compatibility | Mineral Oil |
Standards | REACH and ROHS compliant |
Jacket Material | No Jacket |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 7/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.125 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- CHURCH SEAT Church Seat 500EC 464 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Dresden Blue (500EC 464)
- ELKAY Metal Cold Control Thermostat (31513C)
- ZORO SELECT Tube Rack, 10 Channels, 1/4 In, Black, PK2 (MTR-250-102)
- VERSILON PEX Tubing, Clear, 5/16 in, 100 ft, 165F (ABH02022)
- VERSILON PEX Tubing, Clear, 1 3/4 in, 50 ft, 165F (ABH00076)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02038)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02028)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02013)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02018)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- Versilon PEX Tubing