Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 5/16 in, 100 ft, 165F
Mfr # ABH02023
Zoro # G007055963
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.094 in
- Material Trade Name Versilon
- Material Trade Number C-219-A
- Resistance Properties Chemical Resistant, Tear Resistant
Product Information
- Brand Versilon
- MFR # ABH02023
- Zoro # G007055963
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 5/16 in |
Outside Diameter | 1/2 in |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.094 in |
Material Trade Name | Versilon |
Material Trade Number | C-219-A |
Resistance Properties | Chemical Resistant, Tear Resistant |
Hardness | Shore A 67 |
Clarity | Clear |
Fitting Compatibility | Barbed |
Application | Air, Chemical, Water |
Reinforcement | Not Reinforced |
Chemical Compatibility | Freon 12, Potassium Salts |
Peristaltic Pump Compatible | No |
Color | Clear |
Jacket Material | No Jacket |
System of Measurement | Inch |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Maximum Operating Temperature | 165 Degrees F |
Standards | REACH and ROHS compliant |
Petroleum Product Compatibility | Mineral Oil |
Jacket Color | No Jacket |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.094 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM04)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- SPIRAX SARCO Connector 3/4in Stainless NPT Other Pipe Fitting (66180)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (22165-BN)
- VERSILON PEX Tubing, Clear, 2 1/2 in, 20 ft, 165F (ABH05082)
- VERSILON PEX Tubing, Natural, 3/16 in, 50 ft, 179F (TSFE4.187312PL2-50)
- VERSILON PEX Tubing, Clear, 1 1/4 in, 50 ft, 165F (ABH00071)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02018)
- VERSILON PEX Tubing, Clear, 1/8 in, 100 ft, 165F (ABH02007)
- VERSILON PEX Tubing, Natural, 3/8 in, 50 ft, 500F (TSPF35-0500-062-50)
- APOLLO Apollo APPW10034 Cross-Linked PEX-B Pipe, 3/4 in, 100 ft L, White (APPW10034)
- Versilon PEX Tubing