Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 3/8 in, 50 ft, 402F
Mfr # TSFE14-0437-031-50
Zoro # G707481369
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP
- Wall Thickness 0.031 in
- Application Air, Chemical, Natural Gas, Propane, Steam, Water
- Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant
- Maximum Operating Temperature 402 Degrees F
Product Information
- Brand Versilon
- MFR # TSFE14-0437-031-50
- Zoro # G707481369
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/8 in |
Overall Length | 50 ft |
Outside Diameter | 7/16 in |
Details
Item | Tubing |
Material | FEP |
Wall Thickness | 0.031 in |
Application | Air, Chemical, Natural Gas, Propane, Steam, Water |
Resistance Properties | Chemical Resistant, High Temperature Resistant, Tear Resistant |
Maximum Operating Temperature | 402 Degrees F |
Peristaltic Pump Compatible | No |
Reinforcement | Not Reinforced |
Petroleum Product Compatibility | Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine |
Hardness | Shore D 55 to 66 |
System of Measurement | Inch |
Jacket Material | No Jacket |
Jacket Color | No Jacket |
Chemical Compatibility | Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts |
Color | Clear |
Standards | Document of Compliance for FDA regulation 21 CFR 177.1550 available for specific grades |
Clarity | Clear |
Food and Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Fitting Compatibility | Barbed, Compression |
Description
Tubing, Application Air, Chemical, Natural Gas, Propane, Steam, Water, Color Clear, Hardness Shore D 55 to 66, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 402 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BND19)
- ROBERTSHAW Orifice Pilot, LP Gas (10-114)
- ZURN Single Post Sensor Faucet (Z6933-TMV-1)
- THRIFCO PLUMBING 2 Inch Black Steel Plug (8318097)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02028)
- VERSILON PEX Tubing, Clear, 2 1/2 in, 20 ft, 165F (ABH05082)
- VERSILON PEX Tubing, Clear, 3/16 in, 50 ft, 402F (TSFE14-0250-031-50)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02027)
- VERSILON PEX Tubing, Clear, 5/8 in, 100 ft, 165F (ABH02046)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02017)
- ZORO SELECT Tubing, 1 1/4 In OD, 100 Ft L, Natural (HDPE1.25ANA)
- Versilon PEX Tubing