Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 3/8 in, 100 ft, 165F
Mfr # ABH02029
Zoro # G607369927
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.125 in
- Jacket Color No Jacket
- Peristaltic Pump Compatible No
- Jacket Material No Jacket
Product Information
- Brand Versilon
- MFR # ABH02029
- Zoro # G607369927
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.125 in |
Jacket Color | No Jacket |
Peristaltic Pump Compatible | No |
Jacket Material | No Jacket |
Color | Clear |
Material Trade Name | Versilon |
Clarity | Clear |
Maximum Operating Temperature | 165 Degrees F |
Reinforcement | Not Reinforced |
Fitting Compatibility | Barbed |
Petroleum Product Compatibility | Mineral Oil |
Chemical Compatibility | Freon 12, Potassium Salts |
Material Trade Number | C-219-A |
Standards | REACH and ROHS compliant |
Resistance Properties | Chemical Resistant, Tear Resistant |
Hardness | Shore A 67 |
Application | Air, Chemical, Water |
System of Measurement | Inch |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.125 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500345426)
- SMITH-COOPER IPS Ball Valve, SP 400, NL 1/2" (4347000750)
- BEST Jig KD303 (KD303)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., White (FTH150-05TC-G)
- VERSILON PEX Tubing, Clear, 2 1/2 in, 20 ft, 165F (ABH05082)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02027)
- VERSILON PEX Tubing, Clear, 1/8 in, 100 ft, 165F (ABH02007)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0437-031-50)
- VERSILON PEX Tubing, Clear, 5/32 in, 50 ft, 402F (TSFE14-0250-047-50)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02038)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Natural (PE08MANA)
- Versilon PEX Tubing