Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 3/32 in, 50 ft, 402F
Mfr # TSFE14-0156-031-50
Zoro # G307481387
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP
- Wall Thickness 0.031 in
- System of Measurement Inch
- Application Air, Chemical, Natural Gas, Propane, Steam, Water
- Hardness Shore D 55 to 66
Product Information
- Brand Versilon
- MFR # TSFE14-0156-031-50
- Zoro # G307481387
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 5/32 in |
Inside Diameter | 3/32 in |
Overall Length | 50 ft |
Details
Item | Tubing |
Material | FEP |
Wall Thickness | 0.031 in |
System of Measurement | Inch |
Application | Air, Chemical, Natural Gas, Propane, Steam, Water |
Hardness | Shore D 55 to 66 |
Reinforcement | Not Reinforced |
Peristaltic Pump Compatible | No |
Standards | Document of Compliance for FDA regulation 21 CFR 177.1550 available for specific grades |
Petroleum Product Compatibility | Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine |
Chemical Compatibility | Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts |
Food and Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Jacket Color | No Jacket |
Clarity | Clear |
Fitting Compatibility | Barbed, Compression |
Color | Clear |
Maximum Operating Temperature | 402 Degrees F |
Jacket Material | No Jacket |
Resistance Properties | Chemical Resistant, High Temperature Resistant, Tear Resistant |
Description
Tubing, Application Air, Chemical, Natural Gas, Propane, Steam, Water, Color Clear, Hardness Shore D 55 to 66, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 402 Degrees F, Outside Diameter 5/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 3" or 4" Pipe Dia. PVC, Cast Iron Drain, Type: With Bucket (76033)
- ANVIL 1/2X3 Xh Blk Steel CW Nipple (0330514803)
- JONES STEPHENS Pull-Out Kitchen Faucet Hose (K53090)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Brass Pipe Nipple (706113-0240)
- VERSILON PEX Tubing, Clear, 3/16 in, 50 ft, 165F (AJD00012)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02029)
- VERSILON PEX Tubing, Natural, 3/8 in, 50 ft, 500F (TSPF35-0500-062-50)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0437-031-50)
- VERSILON PEX Tubing, Clear, 2 1/2 in, 20 ft, 165F (ABH05082)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02038)
- APOLLO PEX 1/4 in. (3/8 in. O.D.) x 2 ft. White PEX Pipe (APPW14RISER)
- Versilon Tubing