Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 3/16 in, 100 ft, 165F
Mfr # ABH02012
Zoro # G207481395
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.063 in
- Reinforcement Not Reinforced
- Standards REACH and ROHS compliant
- Petroleum Product Compatibility Mineral Oil
Product Information
- Brand Versilon
- MFR # ABH02012
- Zoro # G207481395
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.063 in |
Reinforcement | Not Reinforced |
Standards | REACH and ROHS compliant |
Petroleum Product Compatibility | Mineral Oil |
Chemical Compatibility | Freon 12, Potassium Salts |
Resistance Properties | Chemical Resistant, Tear Resistant |
Peristaltic Pump Compatible | No |
Color | Clear |
Maximum Operating Temperature | 165 Degrees F |
Jacket Color | No Jacket |
Material Trade Number | C-219-A |
Hardness | Shore A 67 |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Fitting Compatibility | Barbed |
Application | Air, Chemical, Water |
System of Measurement | Inch |
Jacket Material | No Jacket |
Material Trade Name | Versilon |
Clarity | Clear |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.063 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS112100)
- APOLLO PEX 1/2 in. and 3/4 in. PEX Crimp Tool (69PTKH0014C)
- ZORO SELECT Cross, Black Malleable Iron, 150, 1/8 In. (783Y84)
- ANDERSON METALS Elbow Brass 90Deg Ipt 1/4 (738100-04)
- VERSILON PEX Tubing, Clear, 5/16 in, 100 ft, 165F (ABH02022)
- VERSILON PEX Tubing, Clear, 5/16 in, 100 ft, 165F (ABH02023)
- VERSILON PEX Tubing, Clear, 2 1/2 in, 20 ft, 165F (ABH05082)
- VERSILON PEX Tubing, Clear, 1/8 in, 50 ft, 402F (TSFE14-0250-062-50)
- VERSILON PEX Tubing, Clear, 2 in, 20 ft, 165F (ABH05078)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0500-062-50)
- ZORO SELECT Tubing, 1 1/2 In OD, 100 Ft L, Natural (HDPE1.50ANA)
- Versilon PEX Tubing