Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 2 in, 20 ft, 165F
Mfr # ABH05078
Zoro # G607055981
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.25 in
- Material Trade Number C-219-A
- System of Measurement Inch
- Overall Length 20 ft
Product Information
- Brand Versilon
- MFR # ABH05078
- Zoro # G607055981
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 20 ft |
Outside Diameter | 2 1/2 in |
Inside Diameter | 2 in |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.25 in |
Material Trade Number | C-219-A |
System of Measurement | Inch |
Jacket Color | No Jacket |
Maximum Operating Temperature | 165 Degrees F |
Clarity | Clear |
Reinforcement | Not Reinforced |
Petroleum Product Compatibility | Mineral Oil |
Fitting Compatibility | Barbed |
Color | Clear |
Peristaltic Pump Compatible | No |
Standards | REACH and ROHS compliant |
Jacket Material | No Jacket |
Hardness | Shore A 67 |
Resistance Properties | Chemical Resistant, Tear Resistant |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Material Trade Name | Versilon |
Application | Air, Chemical, Water |
Chemical Compatibility | Freon 12, Potassium Salts |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 2 1/2 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Closet Wrap, Foam, 4"x82ft. (38712)
- DELTA Delta Commercial Instit Parts: Cer-Teck Alignment Insert (060544A)
- BANJO T-Line Stainer, 1-1/4", FNPT, 50 Mesh (LST125-50)
- MOEN Cia UV Transfer Valve BG (UT4620BG)
- VERSILON PEX Tubing, Natural, 3/16 in, 50 ft, 179F (TSFE4.187312PL2-50)
- VERSILON PEX Tubing, Clear, 1/8 in, 50 ft, 402F (TSFE14-0250-062-50)
- VERSILON PEX Tubing, Clear, 1 in, 50 ft, 165F (ABH00062)
- VERSILON PEX Tubing, Clear, 1 1/2 in, 50 ft, 165F (ABH00073)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0437-031-50)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0500-062-50)
- VERSILON PEX Tubing, Natural, 1/4 in, 50 ft, 179F (TSFE4.250375PL5-50)
- Versilon PEX Tubing