Shop All Toilet Paper Dispensers & Holders
Versatwin
Toilet Tissue Dispnsr, Summit, Stainlss Lk
Mfr # R3670SS
Zoro # G2330583
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Color Silver
- Dispenser Height 1.75 in
- Dispenser Depth 3.75 in
- Dispenser Width 7.88 in
Product Information
- Brand Versatwin
- MFR # R3670SS
- Zoro # G2330583
- UPC # 759376207758
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.75 in |
Dispenser Depth | 3.75 in |
Dispenser Width | 7.88 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Color | Silver |
Description
Toilet Tissue Dispnsr,Summit,Stainlss Lk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Foodservice Surface Sanitizer, 32oz. Trigger Spray Bottle, PK6 (3341-06)
- BRASSO Metal Polish, 8 ounce, 8PK (RAC89334)
- BOARDWALK 13 gal Trash Bags, 24.5 in x 27.4 in, Regular-Duty, .8 M, White, 100 PK (BWK1DK100)
- COMPANION TOOLS Ledger Squeegee Handle 7 Inch (CTL7)
- VERSATWIN Toilet Tissue Dispenser, Oceans, Black (R3690TBK)
- VERSATWIN Toilet Tissue Dispensr, Summit, White/Clr (R3670WHCL)
- SAN JAMAR Twin 9" Jbt, 3.25 Core White Clear (R4070WHCL)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Jumbo Bathroom Tissue Dispenser - One 9" Roll (MC-8961)
- BOBRICK Toilet Tissue 2 Roll Dispenser, Stainless Steel, Jumbo (2892)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- DANCO Rod Holder Toilet Paper Chrome (88905)
- Versatwin Toilet Paper Dispensers & Holders